Beli hakko soldering di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Electric Soldering Iron DASH (Solder)atribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- HAKKO Soldering Station (Stasiun Solder)Deskripsi:-Heater integrated type
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- HAKKO Soldering TipDeskripsi:-Heater integrated type
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- goot Temperature Controlled Soldering Iron (Solder Elektrik)Deskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)atribut:
- Heater: Ceramic heater
- TEKIRO Soldering (Alat Solder)Deskripsi:- Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
- HAKKO Replacement Tip K Type (Mata Solder)atribut:
- Type: K Type
- Compatible Iron: FM2027, FM2028
- goot Solder Elektrikatribut:
- Power: AC100V
- Electricity consumption: 15/90W
- Maximum Temperature: 560°C
- Attached Iron Tip: TQ-77RT-B
- Total Length: 167mm
- Power Cord Length: 1.5m
- Trigger: 90W when quick switch is turned on, 15W at usual operation
- WEP Soldering Station (Stasiun Solder)Deskripsi:1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
- HAKKO Micro Soldering IronDeskripsi:-Fine soldering becomes possible with your station.-Suitable for micro soldering under the stereo microscope. -Heater integrated typeatribut:
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- Compatible Station Equipment: FX-951, FM-203, FM-206
- OLYMPUS Stereo microscopeatribut:
- Inclination angle (°): 45 (lens barrel tilt angle)
- Set Contents: .SZ61 zoom body .Eyepiece WHSZ10X (2 pieces) .Standard stand SZ2-ST .Black and white stage plate SZ2-SPBW
- goot Mini StationDeskripsi:-Easy to use newly designed grip is used.-Quick start circuit (PAT.)makes the time from switching on the power to reaching the preset temperature fast.-Temperature calibration volume is used as a standard feature. Accurate temperature calibration is p
Daftar Harga hakko soldering Terbaru October 2026
| HAKKO Electric Soldering Iron DASH (Solder) | Rp469.900 |
| HAKKO Soldering Station (Stasiun Solder) | Rp579.900 |
| HAKKO Solder Stand | Rp30.900 |
| HAKKO Soldering Iron | Rp219.900 |
| HAKKO Soldering Tip | Rp369.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| goot Temperature Controlled Soldering Iron (Solder Elektrik) | Rp119.900 |
| HAKKO Digital Electric Soldering Iron Station (Stasiun Solder) | Rp2.499.900 |
| TEKIRO Soldering (Alat Solder) | Rp67.900 |
| HAKKO Soldering Iron | Rp39.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/79P105535261-1.jpg)
/P102638354-1.jpg)




/3iP102642126-2.jpg)
/7cP106560264-1.jpg)
/j6P105678690-3.jpg)



/auP106856390-1.jpg)


/5oP108492204-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)